Kegellager Timken 46143, Buitendiameter: 93.662 mm | Binnendiameter: 36.513 mm | Breedte: 31.75 mm

Kegellager

Zie technische informatie

Referenties

Timken:46143
Rubix:03322908
EAN:0053893298214
TIMKEN 46143 CONE

Technische samenvatting

Binnendiameter36,513 mm
Buitendiameter93,662 mm
Breedte31,75 mm
Zie alle specificaties

Productdetails : TIMKEN 46143 CONE


Single-row tapered roller bearings are the most basic and widely used, consisting of a cone assembly and a cup. Timken patented the first in 1898 and today offers the world's widest variety in inch and metric sizes. This is the most basic and most widely used type of tapered roller bearing. It consists of two main separable parts: the inner race assembly and the outer race. It is typically mounted in opposing pairs on a shaft.
This cone will need to be purchased with a matching cup.
Timken 46143 kegelrolagerkegel (Type TS, single cone) uit serie 46000. Voor montage in combinatie met een bijpassende cup; geschikt voor zware radiale belastingen.

Sterke punten

Single cone. One-piece pressed steel cage retains rollers on the cone and spaces them evenly. Pin type cages also available.

Toepassingen

Vehicle front wheels; Differential and pinion configurations; Conveyor rolls; Machine tool spindles; Trailer wheels

Technische informatie


Attributen
Verpakkingshoeveelheid1
Logistieke afmetingen (D x B x H)31,75x68,169x68,169 mm
Logistiek gewicht707 g
Afmeting verpakking (D x B x H)37,846x87,884x87,884 mm
Binnendiameter36,513 mm
Buitendiameter93,662 mm
Breedte31,75 mm
Type lagerspelingcn
Gewicht1,2 kg
Serie46000
Kokerstaal
Totale breedte lager31,75 mm
Statische basisbelasting, radiaal - C0r158000 N
Dynamische basisbelasting, radiaal - Cr129000 N
€ 435,33 excl. BTW
/ stuk
€ 526,75 incl. BTW
  • Levering doorgaans binnen 9 dagen