Kegellager Timken 74856, Buitendiameter: 217.488 mm | Binnendiameter: 136.525 mm | Breedte: 34.925 mm
Kegellager
Zie technische informatieReferenties
Timken:74856
Rubix:03324734
EAN:0053893396644


Technische samenvatting
| Binnendiameter | 136,525 mm |
|---|---|
| Buitendiameter | 217,488 mm |
| Breedte | 34,925 mm |
Productdetails : TIMKEN 74856 CUP
Single-row tapered roller bearings are the most basic and widely used, consisting of a cone assembly and a cup. Timken patented the first in 1898 and today offers the world's widest variety in inch and metric sizes. This is the most basic and most widely used type of tapered roller bearing. It consists of two main separable parts: the inner race assembly and the outer race. It is typically mounted in opposing pairs on a shaft.
This cup (outer ring) will need to be purchased with a matching cone (inner ring/cage/rollers).
This cup (outer ring) will need to be purchased with a matching cone (inner ring/cage/rollers).
Timken 74856 CUP is een kegellagerkap (single cup) voor tapered roller bearings. Ø136,525 mm boring, Ø217,488 mm buitendiameter en 34,925 mm breedte (C).
Sterke punten
Single cone. One-piece pressed steel cage retains rollers on the cone and spaces them evenly. Pin type cages also available.
Toepassingen
Vehicle front wheels; Differential and pinion configurations; Conveyor rolls; Machine tool spindles; Trailer wheels
Technische informatie
Attributen
| Verpakkingshoeveelheid | 1 |
|---|---|
| Logistieke afmetingen (D x B x H) | 35,052x217,424x217,424 mm |
| Logistiek gewicht | 1947 g |
| Afmeting verpakking (D x B x H) | 55,7276x241,5032x241,5032 mm |
| Binnendiameter | 136,525 mm |
| Buitendiameter | 217,488 mm |
| Breedte | 34,925 mm |
| Type lagerspeling | cn |
| Gewicht | 6,1 kg |
| Serie | 74000 – 78000 series |
| Totale breedte lager | 47,625 mm |
Laten zien UNSPSC / ECL@SS / HS-codes
€ 1.110,26 excl. BTW
/ stuk
€ 1.343,41 incl. BTW
- Levering doorgaans binnen 9 dagen