Kegellager Timken H715311P, Buitendiameter: 136.525 mm | Binnendiameter: 69.987 mm | Breedte: 36.513 mm
Kegellager
Zie technische informatieReferenties
Timken:H715311P
Rubix:03325981
EAN:0053893398105


Technische samenvatting
| Binnendiameter | 69,987 mm |
|---|---|
| Buitendiameter | 136,525 mm |
| Breedte | 36,513 mm |
Productdetails : TIMKEN H 715311 P CUP
At first glance, you may not be able to tell the difference between this tapered roller bearing and any other. Upon closer inspection, you’ll find Timken® fuel efficient bearings are lighter and thinner than their standard counterparts. From improved fuel economy to increased reliability, fuel efficient bearings offer exactly what you want to build a better axle system.
Timken H715311P cup voor taps toelopende rollagers. Buitendiameter 136,525 mm, breedte 36,513 mm, gewicht 2,8 kg en speling C3.
Sterke punten
Advanced tapered design results in a 30 percent reduction in power consumption and up to a two percent gain in vehicle fuel economy. Power dense design reduces bearing weight by 10-15 percent. Controlled set-up torque helps you achieve more accurate settings, resulting in the highest axle performance possible.
Toepassingen
Light duty automotive axles
Technische informatie
Attributen
| Verpakkingshoeveelheid | 1 |
|---|---|
| Logistieke afmetingen (D x B x H) | 36,576x136,652x136,652 mm |
| Logistiek gewicht | 961 g |
| Afmeting verpakking (D x B x H) | 49,022x141,732x141,732 mm |
| Binnendiameter | 69,987 mm |
| Buitendiameter | 136,525 mm |
| Breedte | 36,513 mm |
| Type lagerspeling | c3 |
| Gewicht | 2,8 kg |
| Serie | h715300 |
| Koker | staal |
| Totale breedte lager | 46,038 mm |
| Statische basisbelasting, radiaal - C0r | 405000 N |
| Dynamische basisbelasting, radiaal - Cr | 319000 N |
Laten zien UNSPSC / ECL@SS / HS-codes
€ 167,05 excl. BTW
/ stuk
€ 202,13 incl. BTW
- Levering doorgaans binnen 9 dagen