Kegellager Timken H913840/H913810, Buitendiameter: 146.05 mm | Binnendiameter: 59.987 mm | Breedte: 25.4 mm

Kegellager

Zie technische informatie

Referenties

Timken:H913840/H913810
Rubix:03326024
EAN:0053893004495
TIMKEN H 913840/H 913810 KEGELLAGER EENRIJIG

Technische samenvatting

Binnendiameter59,987 mm
Buitendiameter146,05 mm
Breedte25,4 mm
Zie alle specificaties

Productdetails : TIMKEN H 913840/H 913810 KEGELLAGER EENRIJIG


Single-row tapered roller bearings are the most basic and widely used, consisting of a cone assembly and a cup. Timken patented the first in 1898 and today offers the world's widest variety in inch and metric sizes. This is the most basic and most widely used type of tapered roller bearing. It consists of two main separable parts: the inner race assembly and the outer race. It is typically mounted in opposing pairs on a shaft.
This cup (outer ring) will need to be purchased with a matching cone (inner ring/cage/rollers).
Timken eenrijig kegellager H913840/H913810 (TS) met boring 59,987 mm en buitendiameter 146,05 mm. Radiale draagvermogens tot 256000 N (statisch).

Sterke punten

Single cone. One-piece pressed steel cage retains rollers on the cone and spaces them evenly. Pin type cages also available.

Toepassingen

Vehicle front wheels; Differential and pinion configurations; Conveyor rolls; Machine tool spindles; Trailer wheels

Technische informatie


Attributen
Verpakkingshoeveelheid1
Logistiek gewicht880 g
Afmeting verpakking (D x B x H)39,116x154,432x154,432 mm
Binnendiameter59,987 mm
Buitendiameter146,05 mm
Breedte25,4 mm
Type lagerspelingcn
Gewicht3,2 kg
Serieh913800
Kokerstaal
Totale breedte lager41,275 mm
Statische basisbelasting, radiaal - C0r256000 N
Dynamische basisbelasting, radiaal - Cr273000 N
€ 704,41 excl. BTW
/ stuk
€ 852,34 incl. BTW
  • Levering doorgaans binnen 9 dagen

Ontdek onze producten in vergelijkbare categorieën.