Kegellager Timken H916610, Buitendiameter: 176.212 mm | Binnendiameter: 69.987 mm | Breedte: 36.512 mm
Kegellager
Zie technische informatieReferenties
Timken:H916610
Rubix:03385056
EAN:0053893707563


Technische samenvatting
| Binnendiameter | 69,987 mm |
|---|---|
| Buitendiameter | 176,212 mm |
| Breedte | 36,512 mm |
Productdetails : TIMKEN H 916610 CUP
Single-row tapered roller bearings are the most basic and widely used, consisting of a cone assembly and a cup. Timken patented the first in 1898 and today offers the world's widest variety in inch and metric sizes. This is the most basic and most widely used type of tapered roller bearing. It consists of two main separable parts: the inner race assembly and the outer race. It is typically mounted in opposing pairs on a shaft.
This cup (outer ring) will need to be purchased with a matching cone (inner ring/cage/rollers).
This cup (outer ring) will need to be purchased with a matching cone (inner ring/cage/rollers).
Timken kegellagercup H916610 voor taps toelopende rollagers. Afmetingen: d=69,987 mm, D=176,212 mm, C=36,512 mm; totaal T=54,770 mm.
Sterke punten
Single cone. One-piece pressed steel cage retains rollers on the cone and spaces them evenly. Pin type cages also available.
Toepassingen
Vehicle front wheels; Differential and pinion configurations; Conveyor rolls; Machine tool spindles; Trailer wheels
Technische informatie
Attributen
| Verpakkingshoeveelheid | 1 |
|---|---|
| Logistieke afmetingen (D x B x H) | 36,513x176,213x176,213 mm |
| Logistiek gewicht | 2254 g |
| Afmeting verpakking (D x B x H) | 42,672x186,182x186,182 mm |
| Binnendiameter | 69,987 mm |
| Buitendiameter | 176,212 mm |
| Breedte | 36,512 mm |
| Type lagerspeling | c3 |
| Gewicht | 2,22 kg |
| Serie | h916600 series |
| Totale breedte lager | 54,77 mm |
| Statische basisbelasting, radiaal - C0r | 431000 N |
| Dynamische basisbelasting, radiaal - Cr | 366000 N |
| Aangepaste tariefcode | 84822000 |
Laten zien UNSPSC / ECL@SS / HS-codes
€ 567,95 excl. BTW
/ stuk
€ 687,22 incl. BTW
- Levering doorgaans binnen 9 dagen