Kegellager Timken HM212047-902A2, Buitendiameter: 122.238 mm | Binnendiameter: 63.5 mm | Breedte: 76.2 mm

Kegellager

Zie technische informatie

Referenties

Timken:HM212047-902A2
Rubix:03326760
EAN:0053893799995
TIMKEN HM 212047-902A2 KEGELLAGER ASSY

Technische samenvatting

Binnendiameter63,5 mm
Buitendiameter122,238 mm
Breedte76,2 mm
Zie alle specificaties

Productdetails : TIMKEN HM 212047-902A2 KEGELLAGER ASSY


2TS assemblies are comprised of two single-row bearings with an inner and outer ring spacer. In some applications, a shoulder in the bearing housing replaces the outer ring spacer.
Timken hm 212047-902a2 kegellager assy

Sterke punten

Steel spacers are used to create Bench End Play (BEP) or Preload (BPL) in the bearing assembly. Available with or without spacers. Spacers preset during manufacture.

Toepassingen

Gear reduction units; Industrial machines

Technische informatie


Attributen
Verpakkingshoeveelheid1
Logistieke afmetingen (D x B x H)76,2x122,174x122,174 mm
Logistiek gewicht4055 g
Binnendiameter63,5 mm
Buitendiameter122,238 mm
Breedte76,2 mm
Type lagerspelingcn
Gewicht14,51 kg
Serie2ts-dm
Totale breedte lager76,708 mm
Dynamische basisbelasting, radiaal - Cr121000 N
127 mm
127 mm
€ 389,96 excl. BTW
/ stuk
€ 471,85 incl. BTW
  • Levering doorgaans binnen 9 dagen

Ontdek onze producten in vergelijkbare categorieën.