Kegellager Timken HM803110RB-90017, Buitendiameter: 88.9 mm | Binnendiameter: 66.271 mm | Breedte: 23.02 mm
Kegellager
Zie technische informatieReferenties
Timken:HM803110RB-90017
Rubix:03326978
EAN:0053893691091


Technische samenvatting
| Binnendiameter | 66,271 mm |
|---|---|
| Buitendiameter | 88,9 mm |
| Breedte | 23,02 mm |
Productdetails : TIMKEN HM 803110 RB-90017 KEGELLAGER ASSY
Single-row tapered roller bearings are the most basic and widely used, consisting of a cone assembly and a cup. Timken patented the first in 1898 and today offers the world's widest variety in inch and metric sizes. This is the most basic and most widely used type of tapered roller bearing. It consists of two main separable parts: the inner race assembly and the outer race. It is typically mounted in opposing pairs on a shaft.
Timken taps toelopend rollager (kegellager) HM803110RB-90017. Ontworpen voor hoge belastingen en betrouwbare werking in veeleisende as- en aandrijftoepassingen.
Sterke punten
Single cone and cup. One-piece pressed steel cage retains rollers on the cone and spaces them evenly. Pin type cages also available
Toepassingen
Vehicle front wheels; Differential and pinion configurations; Conveyor rolls; Machine tool spindles; Trailer wheels
Technische informatie
Attributen
| Verpakkingshoeveelheid | 1 |
|---|---|
| Logistieke afmetingen (D x B x H) | 23,02x88,9x88,9 mm |
| Logistiek gewicht | 319 g |
| Afmeting verpakking (D x B x H) | 34,544x103,632x103,632 mm |
| Binnendiameter | 66,271 mm |
| Buitendiameter | 88,9 mm |
| Breedte | 23,02 mm |
| Type lagerspeling | cn |
| Gewicht | 0,8 kg |
| Serie | hm803100 |
| Aangepaste tariefcode | 84822000 |
Laten zien UNSPSC / ECL@SS / HS-codes
€ 435,90 excl. BTW
/ stuk
€ 527,44 incl. BTW
- Levering doorgaans binnen 9 dagen