Referenties
Timken:L44649/L44610-20701
Rubix:03327875
EAN:0053893657356

Productdetails : TIMKEN L 44649/L 44610-20701 KEGELLAGER EENRIJIG
Timken® tapered roller bearings manage both radial and thrust loads, even in the most unforgiving conditions. Our flagship product, they are available in thousands of combinations and various configurations, often featuring customized geometries, engineered surfaces or specialized sealing solutions.
Timken l 44649/l 44610-20701 kegellager eenrijig
Toepassingen
General industrial and automotive applications
Technische informatie
Attributen
| Verpakkingshoeveelheid | 1 |
|---|---|
| Logistieke afmetingen (D x B x H) | 14,224x50,292x50,292 mm |
| Logistiek gewicht | 110 g |
| Afmeting verpakking (D x B x H) | 25,146x59,182x59,182 mm |
| Type lagerspeling | cn |
Laten zien UNSPSC / ECL@SS / HS-codes
€ 26,56 excl. BTW
/ stuk
€ 32,14 incl. BTW
- Levering doorgaans binnen 9 dagen