Referenties
SMC:DM6P-06N
Rubix:05284385
Fabrikant:DM6P-06N
Documenten
Productdetails : SMC MULTI CONNECTOR DM6P-06N
The use of the DM series, multi-connector, enables panel mount connections with other apparatus and can provide the reliability of one-touch installation and removal of multi-tubes (nylon, polyurethane). As a result, separate transportation of panel and machinery equipment and backup unit exchange is made possible.
Smc multi connector dm6p-06n
Sterke punten
•One-touch installation and removal
Reduced installation time
Reliable tube retaining force
Reduced installation time
Reliable tube retaining force
Technische informatie
Attributen
| Verpakkingshoeveelheid | 1 |
|---|---|
| Maximumtemperatuur | 60 °C |
| Minimale temperatuur | -5 °C |
Laten zien UNSPSC / ECL@SS / HS-codes
€ 21,07 excl. BTW
/ stuk
€ 25,49 incl. BTW
- Levering doorgaans binnen 9 dagen