Referenties
Parker:CPOM2DDHTV
Rubix:A0547060
Fabrikant:CPOM2DDHTV


Technische samenvatting
| Type | pilootgestuurde sandwich terugslagklep parker cpom2ddhtv |
|---|---|
| Aantal poorten | 4 |
Productdetails : PARKER CILINDER CPOM2DDHTV
Pilot operated check valves series CPOM are part of Parker's complete range of sandwich plate valves and ensure an easy configuration of conventional stack systems. Additionally they provides a very good price-performance ratio.
Depending on the function required, one or two pilot operated check valves are arranged in the ports A and/or B. The free flow direction is always from the valve side to the manifold side.
Function
The check valves open when flowing to the consumer side, where the opposing check valve is hydraulically-mechanically pilot operated simultaneously by a control spool, and thus the return flow is enabled from other consumer sides.
Markets:
• Industrial
• Machine tools
• Rubber & Tire
Features/Benefits
• The valve bodies of the Parker Manapak valve series CPOM are made of steel
• The valve poppet is precisely guided into the steel sleeve and ensures a good seal on the seat
• When the valve poppet is open, the large cross-section allows high flow rates at low differential pressure
• Different control ratios can be chosen with the NG06 and NG10 valves
• Pre-opening for CPOM*HT to achieve smooth opening
• Reliable operation in conventional stack systems
• Very good price-perfomance ratio
• Short delivery time
Applications:
• Tire presses
• Machine tool
Depending on the function required, one or two pilot operated check valves are arranged in the ports A and/or B. The free flow direction is always from the valve side to the manifold side.
Function
The check valves open when flowing to the consumer side, where the opposing check valve is hydraulically-mechanically pilot operated simultaneously by a control spool, and thus the return flow is enabled from other consumer sides.
Markets:
• Industrial
• Machine tools
• Rubber & Tire
Features/Benefits
• The valve bodies of the Parker Manapak valve series CPOM are made of steel
• The valve poppet is precisely guided into the steel sleeve and ensures a good seal on the seat
• When the valve poppet is open, the large cross-section allows high flow rates at low differential pressure
• Different control ratios can be chosen with the NG06 and NG10 valves
• Pre-opening for CPOM*HT to achieve smooth opening
• Reliable operation in conventional stack systems
• Very good price-perfomance ratio
• Short delivery time
Applications:
• Tire presses
• Machine tool
Aandrijvingstype: hydraulische druk
Materiaal behuizing: staal
Configuratie: n.v.t.
Aansluitmaat: n.v.t.
Aansluitingstype: n.v.t.
Openingsdruk: 1,5
Openingsdruk: 1,5 bar
Divisie: Hydraulic Valve Systems Division Europe
Stroomrichting: n.v.t.
Maximale stroomsnelheid: 60
Maximale werkdruk: 350
Maximale werkdruk (bar): 350
Maximale bedrijfstemperatuur: 70
Minimale bedrijfstemperatuur: -20
Montagetype: Sandwichplaat
Openingsdrukverhouding: 1:6
Bedieningstype: Piloot
Klepontwerp: A, B
Aansluiting: NG06, CETOP 03
Productserie: Terugslagklep
Afdichtingsmateriaal: FPM
Gewicht: 1,2
Materiaal behuizing: staal
Configuratie: n.v.t.
Aansluitmaat: n.v.t.
Aansluitingstype: n.v.t.
Openingsdruk: 1,5
Openingsdruk: 1,5 bar
Divisie: Hydraulic Valve Systems Division Europe
Stroomrichting: n.v.t.
Maximale stroomsnelheid: 60
Maximale werkdruk: 350
Maximale werkdruk (bar): 350
Maximale bedrijfstemperatuur: 70
Minimale bedrijfstemperatuur: -20
Montagetype: Sandwichplaat
Openingsdrukverhouding: 1:6
Bedieningstype: Piloot
Klepontwerp: A, B
Aansluiting: NG06, CETOP 03
Productserie: Terugslagklep
Afdichtingsmateriaal: FPM
Gewicht: 1,2
Technische informatie
Attributen
| Verpakkingshoeveelheid | 1 |
|---|---|
| Type | pilootgestuurde sandwich terugslagklep parker cpom2ddhtv |
| Aantal poorten | 4 |
| Maximale bedrijfsdruk | 350 bar |
| Volumestroom | 60 l/min |
| Materiaal | fkm/fpm |
| Drukbereik | 1,5 tot 350 bar |
| Minimale bedrijfsdruk | 1,5 bar |
Laten zien UNSPSC / ECL@SS / HS-codes
€ 500,14 excl. BTW
/ stuk
€ 605,17 incl. BTW
- Levering doorgaans binnen 9 dagen