Groefkogellager akn 6319 C3/SQ77, Buitendiameter: 200 mm | Breedte: 45 mm | Binnendiameter: 95 mm
Roller Bearing
Zie technische informatieReferenties
akn:6319 C3/SQ77
Rubix:03434157



Productdetails : AKN 6319 C3/SQ77 KOGELLAGER STROOMGEISOLEERD
Pure special bearings, i.e. Bearings that differ from standard bearings belong to the delivery program, as well as angle rings for cylindrical roller bearings and spacer rings (Spacer) for pairing tapered roller bearings.
Toepassingen
The Traction Engine;Axle Set Bearings in Electrically Powered Rail Vehicles;Big Electric Motors;Generators
Technische informatie
Attributen
| Verpakkingshoeveelheid | 1 |
|---|---|
| Binnendiameter | 95 mm |
| Buitendiameter | 200 mm |
| Breedte | 45 mm |
| Serie | sq77 |
Laten zien UNSPSC / ECL@SS / HS-codes
€ 902,97 excl. BTW
/ stuk
€ 1.092,59 incl. BTW
- Levering doorgaans binnen 9 dagen
