Referenties
Altrex:ATLAS ENKEL RECHT AER1034 - 1X11 SPECIAL
Rubix:A0550949
Fabrikant:111012/SPECIAL

Productdetails : ALTREX TRAP ATLAS ENKEL RECHT AER1034 - 1X11 SPECIAL
The Atlas is a lightweight aluminium ladder. Idea for the construction site or workshop. The unique D-rung is secured sturdily due to its special shape. The deep standing surface provides increased comfort. The single straight ladder is compact for storage. And easy to grab whenever you need it
Sterke punten
•Light-weight single straight ladder
Suitable for professional use
Suitable for professional use
Toepassingen
•Light-weight single straight ladder
Suitable for professional use
Suitable for professional use
Technische informatie
Attributen
| Verpakkingshoeveelheid | 1 |
|---|---|
| Aantal treden | 1 |
| Maximale werkhoogte | 4,35 m |
| Gewicht | 8,8 kg |
Laten zien UNSPSC / ECL@SS / HS-codes