Referenties
Molykote:G-Rapid 5KG
Rubix:07020033
Fabrikant:G-RAPIDPLUS/5KG
Documenten
Productdetails : MOLYKOTE G-RAPID PLUS BLIK A 5 KG
Solid lubricant paste with a particularly low coefficient of friction for the assembly and running-in of metal components.For the lubrication of threaded and grooved shafts, gear and worm gears, movable screws, pipe fittings, pumps, guides for machine tools, as well as for setting ball and roller bearings, rollers, wheel flanges and bolts.
Sterke punten
•Low friction factor
High load capacity
Prevents seizure and scoring
Prevents stick slip
Prevents fretting corrosion
Provides emergency running properties
Temperature range: from -35 ° C to + 450 ° C
High load capacity
Prevents seizure and scoring
Prevents stick slip
Prevents fretting corrosion
Provides emergency running properties
Temperature range: from -35 ° C to + 450 ° C
Toepassingen
Suitable for the press-fit production of all types of machine elements, as a running-in lubricant for new machines and gears as permanent lubrication of machine elements that are submitted to slight or intermittent movement only, as well as for drilling
Technische informatie
Attributen
| Verpakkingshoeveelheid | 1 |
|---|---|
| Kleur | zwart |
| Aangepaste tariefcode | 34039900 |
Laten zien UNSPSC / ECL@SS / HS-codes
€ 697,57 excl. BTW
/ stuk
€ 844,06 incl. BTW
- Levering doorgaans binnen 9 dagen