Referenties
Timken:UELT206
Rubix:A0378762
Fabrikant:UELT206
EAN:0013992170033


Technische samenvatting
| Binnendiameter | 30 mm |
|---|---|
| Breedte | 22 mm |
| Materiaal | gegoten ijzer (cast iron) + staal |
Productdetails : TIMKEN UELT 206 SPANLAGERBLOK
Timken innovations continue to keep the world in motion, including the invention of the wide inner ring bearing and the ball bearing housed unit. Timken continue that innovation by applying our extensive engineering knowledge of bearings, metallurgy, seals and end-user applications to deliver optimized performance from our housed unit product line.
Timken UELT206 spanlagerblok met gegoten ijzerbehuizing en excentrische opsluitkraag (take-up). Voor-gesmeerd met hoogwaardig lithium-vet voor industriële riemspanning en asafstelling.
Sterke punten
● UELT take-up units are used where shaft adjustment and belt-tightening devices are required, such as in conveyor applications.
● These units provide compact, efficient supports for adjustable shafts and conveyer take-up pulleys.
● Each unit comes assembled and ready for mounting.
● These units use wide inner ring ball bearings with self-aligning spherical outside diameters that compensate for shaft misalignment.
● Timken UELT series Mounted Bearings feature the Timken eccentric locking collar (UEL) bearing insert.
● Bearing prelubricated and ready for immediate installation.
● Grease fitting supplied for relubrication.
● The bonded seal design is well-suited for industrial applications involving wet or dirty environments.
● Slot spacing and width are interchangeable with competitive units.
● Housing designed for ease of bearing replacement.
● These units provide compact, efficient supports for adjustable shafts and conveyer take-up pulleys.
● Each unit comes assembled and ready for mounting.
● These units use wide inner ring ball bearings with self-aligning spherical outside diameters that compensate for shaft misalignment.
● Timken UELT series Mounted Bearings feature the Timken eccentric locking collar (UEL) bearing insert.
● Bearing prelubricated and ready for immediate installation.
● Grease fitting supplied for relubrication.
● The bonded seal design is well-suited for industrial applications involving wet or dirty environments.
● Slot spacing and width are interchangeable with competitive units.
● Housing designed for ease of bearing replacement.
Toepassingen
● UCF four-bolt flanged units are suggested for industrial applications where normal loads are encountered.
Technische informatie
Attributen
| Verpakkingshoeveelheid | 1 |
|---|---|
| Binnendiameter | 30 mm |
| Breedte | 22 mm |
| Materiaal | gegoten ijzer (cast iron) + staal |
| Type | spanlagerblok (take-up housed unit) met excentrische opsluitkraag (uelt) |
| Totale breedte lager | 37 mm |
| Lengte | 129 mm |
| Serie | uelt200 |
| Binnenbreedte | 16 mm |
| Smering | voor-gesmeerd met hoogwaardig lithium-gebaseerd vet |
| Statische basisbelasting, radiaal - C0r | 15400 N |
| Dynamische basisbelasting, radiaal - Cr | 25700 N |
| Buitendiameter | 64 mm |
| Gewicht | 1,7 kg |
Laten zien UNSPSC / ECL@SS / HS-codes
€ 76,64 excl. BTW
/ stuk
€ 92,73 incl. BTW
- Levering doorgaans binnen 9 dagen