Referenties
Loctite:366
Rubix:07012750
Fabrikant:149295

Documenten
Productdetails : LOCTITE STRUCTURAL LIJM AA 366 LC FLACON 250 ML
Medium viscosity, UV-cure structural bonder designed to seal or coat metal or glass components. Highly resistant to vibration and impact. LOCTITE® AA 366 is a yellow to amber-coloured structural bonder. Typical applications include bonding ferrites to plated materials in electric motors, loudspeaker hardware and jewellery where fast fixturing is required and where product outside the bondline must be completely cured. It has a service temp. range up to +120°C, shear strength of 13.5 N/mm² and requires an activator, LOCTITE® SF 7649.
Loctite structural lijm aa 366 lc flacon 250 ml
Sterke punten
•High temperature resistance
Good impact resistance
Good humidity resistance
Low viscosity
Additional UV Cure
Good impact resistance
Good humidity resistance
Low viscosity
Additional UV Cure
Technische informatie
Attributen
| Verpakkingshoeveelheid | 10 |
|---|---|
| Kleur | kleurloos |
| Inhoud | 250 ml |
Laten zien UNSPSC / ECL@SS / HS-codes
€ 343,19 excl. BTW
/ stuk
€ 415,26 incl. BTW
- Levering doorgaans binnen 9 dagen