Referenties
Altrex:ALTREX TELESCOOPLADDER SMART UP EASY 11
Rubix:15010155
Fabrikant:ALTREX TELESCOOPLADDER SMART UP EASY 11

Technische samenvatting
| Aantal treden | 1 |
|---|---|
| Maximale werkhoogte | 4,3 m |
| Opengevouwen lengte | 3,43 m |
Documenten
Productdetails : ALTREX TL SMART UP ACTIVE 1X11
TL Smart Up Active. Telescopic ladder for the hard working handyman or professional. The TL Smart Up Active is an extremely user friendly professional telescopic ladder which can be used during a wide range of activities. This telescopic ladder has a variable height up and a comfortable standing surface thanks to a rung depth of 65mm. The TL Smart Up Active can be used for heavier DIY work, but also for professional proceedings.
Sterke punten
•Simple to use
Working safely
Compact storage
Optimal protection
ABS Soft Close technology
Deep rungs (65 mm)
Working safely
Compact storage
Optimal protection
ABS Soft Close technology
Deep rungs (65 mm)
Toepassingen
•Simple to use
Working safely
Compact storage
Optimal protection
ABS Soft Close technology
Deep rungs (65 mm)
Working safely
Compact storage
Optimal protection
ABS Soft Close technology
Deep rungs (65 mm)
Technische informatie
Attributen
| Verpakkingshoeveelheid | 1 |
|---|---|
| Aantal treden | 1 |
| Maximale werkhoogte | 4,3 m |
| Opengevouwen lengte | 3,43 m |
| Gewicht | 13,4 kg |
Laten zien UNSPSC / ECL@SS / HS-codes
€ 270,87 excl. BTW
/ stuk
€ 327,75 incl. BTW
- Levering doorgaans binnen 16 dagen