Referenties
Benning:020023
Rubix:1199100884
Fabrikant:020023
EAN:4014651200234
Productdetails : BENNING SPANNINGTESTER DUSPOL PROFIPOL+ 020023
Voltage and continuity tester PROFIPOL®+
Design: Casing made of impact-resistant and unbreakable plastic, with two test handles and flexible connection cable. The test handles can be connected and thus used single-handed. Supplied with battery. Application: For the professional testing of direct and alternating currents, as well as for phasing and polarity tests. Voltage display at levels 12; 24; 50; 120; 230; 400; 690 V also in empty or removed batteries.
Technische informatie
Attributen
| Verpakkingshoeveelheid | 1 |
|---|
Laten zien UNSPSC / ECL@SS / HS-codes
€ 95,18 excl. BTW
/ stuk
€ 115,17 incl. BTW
- Levering doorgaans binnen 7 dagen