Referenties
Pferd Tools:542 WR 250
Rubix:23080701
Fabrikant:11800542
EAN:4007220011454



Productdetails : PFERD ROLTAS MET VIJLEN 542WR 250
PFERD also offers roll-up cases containing 200 and 250 mm long files in an attractive packaging with window. Proven quality files, for industrial or artisinal use, in a PVC rollable protective case to be stored in the toolbox or in the workbench. Each file is equipped with a suitable ergonomic file handle. PFERD manufactures workshop files satisfying the highest quality requirements. They are characterized by a long lifespan and an excellent yield of material removal. Three size variants for various applications are available. Size 1: roughing, coarse material removal Size 2: universal use Size 3: Machining and finishing work The PFERD's workshop files are available in non-stick industrial packagings or in PF packaging with an ergonomic lime handle.
Sterke punten
Each file is equipped with a suitable ergonomic handle.
Toepassingen
Range of proven quality files for industry, crafts and DIY. Essential in the mobile workshop toolbox of artisans and assemblers.
Technische informatie
Attributen
| Verpakkingshoeveelheid | 1 |
|---|---|
| Lengte | 250 mm |
| Sectie | 0 mm |
| Aangepaste tariefcode | 82031000 |
Laten zien UNSPSC / ECL@SS / HS-codes
€ 60,93 excl. BTW
/ stuk
€ 73,73 incl. BTW
- op voorraad: binnen 24 uur verzonden