3M SCOTCH-WELD MENGNEUS MC 10-24-02 400 ML EPXN400

3M™ Scotch-Weld™ Mengneus

Zie technische informatie

Referenties

3M:7000043674
Rubix:23060195
Fabrikant:7000043674
EAN:08711428021011
3M SCOTCH-WELD MENGNEUS MC 10-24-02 400 ML EPXN400

Technische samenvatting

Diameter buis6,4 mm
Zie alle specificaties

Productdetails : 3M SCOTCH-WELD MENGNEUS MC 10-24-02 400 ML EPXN400


Static mixing nozzles for 3M(tm) EPX(tm) Adhesives. Mixing nozzles allow for precise mixing of the adhesive and activator and easy and accurate application. Mixing nozzles can be used throughout the worklife of the adhesive mix and can be disposed of and replaced by new nozzles for future applications.
3M™ Scotch-Weld™ Structural Adhesive Nozzles are for use with 3M EPX™ Duo-Pak adhesives to ensure correct mixing of adhesive parts. Nozzle is matched to adhesive.

Sterke punten

Nauwkeurige afstemming op de lijm;Te gebruiken met 3M™ EPX™ Duo-Pak lijmen;Geschikt voor toepassingen met een laag volume;Gemakkelijke en nauwkeurige applicatie;Kan worden vervangen door nieuwe spuitmondjes voor toekomstige toepassingen

Toepassingen

3M™ Scotch-Weld™ Structural Adhesive Nozzles are for use with 3M EPX™ Duo-Pak adhesives to ensure correct mixing of adhesive parts. Nozzle is matched to adhesive.

Technische informatie


Attributen
Verpakkingshoeveelheid36
Afmeting verpakking (D x B x H)85x160x290 mm
Gewicht verpakking910 g
Diameter buis6,4 mm
Lengte275 mm
Materiaalplastic
Verbindingper cartucce duo-pak da 200/400 ml (rapporti di miscelazione 1:1 e 2:1)
€ 153,36 excl. BTW
/ 36 stuks
€ 185,57 incl. BTW
  • Levering doorgaans binnen 7 dagen