LOCTITE ANTI SEIZE NSF 11 GOEDKEUR LB 8014 POT 907 GR NSF
Anti-seize
Zie technische informatieZie documentenReferenties
Loctite:8014
Rubix:07011097
Fabrikant:1214291
EAN:0079340435698

Documenten
Productdetails : LOCTITE ANTI SEIZE NSF 11 GOEDKEUR LB 8014 POT 907 GR NSF
LOCTITE LB 8014 is a white, metal-free, food grade lubricant and anti-seize made from white oil and extreme pressure (EP) additives. It prevents friction, seizing and galling in stainless steel and other metal parts. It is temperature resistant to +400°C, has a 0 NLGI grade and is H1 NSF Registered; No: 123004.
Voedingsgeschikt anti-vastloop smeermiddel zonder metaal voor roestvrij staal en schroefverbindingen.
Sterke punten
Metal-free.
Food grade lubricant and anti-seize.
Temperature resistant to +400°C.
NLGI Grade 0.
Prevents friction, seizing and galling in stainless steel and other metal parts.
H1 NSF Reg. No.: 123004.
Food grade lubricant and anti-seize.
Temperature resistant to +400°C.
NLGI Grade 0.
Prevents friction, seizing and galling in stainless steel and other metal parts.
H1 NSF Reg. No.: 123004.
Technische informatie
Attributen
| Verpakkingshoeveelheid | 12 |
|---|---|
| Verpakking | jerrycan 907 g |
| Assortiment | anti-seize |
| Vlampunt | 154 °c (309,2 °f) |
| pH-waarde | non applicable |
Laten zien UNSPSC / ECL@SS / HS-codes
€ 78,71 excl. BTW
/ stuk
€ 95,24 incl. BTW
- op voorraad: binnen 24 uur verzonden