ESAB ELEKTRODEN BASISCH OK 48.00 - 3.2X450MM.(124 ST)
Basic electrode OK 48.00
Zie technische informatieReferenties
Esab:4800324000
Rubix:24700273
EAN:7330129003853

Productdetails : ESAB ELEKTRODEN BASISCH OK 48.00 - 3.2X450MM.(124 ST)
Low moisture recovery rods (LMA) for mild and low alloy steels. In rising vertical, where welding speed is high. Welding current: DC + (-). Stretching: 29 %. Charge de rupture : 540 Mpa. Limite d'élasticité : 445 Mpa. Cadence de dépôt : 125 %. Steaming time: less than 2 hours.
Toepassingen
Particularly suitable for pipes. It can be used in buildings where it is impossible to avoid high stress.
Technische informatie
Attributen
| Verpakkingshoeveelheid | 3 |
|---|---|
| Diameter | 3,2 mm |
| Lengte | 400 mm |
| Aantal elektroden | 124 |
Laten zien UNSPSC / ECL@SS / HS-codes
