Referenties
Pferd Tools:299 b 350 Z0
Rubix:23080862
Fabrikant:14101350
EAN:4007220016220




Documenten
Productdetails : PFERD CARROSSERIEVIJL 299B 350 K 0
Car body file blades can be tensioned individually in the car body file holder and can be adapted to match the surface contour of the workpiece.
Sterke punten
•The bending radius of the file can be steplessly adjusted via the tensioning system
Convex shape of the file prevents unwanted scratches
Can be used in a focused manner
Razor-sharp tooth edges
Convex shape of the file prevents unwanted scratches
Can be used in a focused manner
Razor-sharp tooth edges
Toepassingen
Equalize;Surface Processing
Technische informatie
Attributen
| Verpakkingshoeveelheid | 1 |
|---|---|
| Lengte | 350 mm |
| Handvat | zonder |
| Sectie | 36,0 x 5,8 mm |
| Aangepaste tariefcode | 82031000 |
Laten zien UNSPSC / ECL@SS / HS-codes
€ 66,12 excl. BTW
/ stuk
€ 80,01 incl. BTW
- Levering doorgaans binnen 6 dagen
