BESSEY VARIABELE CONSTRUCTIELIJMTANGENSET GSV300M

High-pernce clamp 3000/140

Zie technische informatie

Referenties

Bessey:GSV300M
Rubix:A0663877
Fabrikant:GSV300M
BESSEY VARIABELE CONSTRUCTIELIJMTANGENSET GSV300M

Productdetails : BESSEY VARIABELE CONSTRUCTIELIJMTANGENSET GSV300M


High performance clamp

Design: Slide bracket made of forged tempered steel for maximum safety at high loads. Tool-free removable end-stop for quick repositioning of the mobile bracket for spreading or to exchange for other slide bracket variations on a modular basis. Wear-resistant, tempered spindle. Heat resistant special pressure plate, swivelling up to 35°. For jaw span 3000 mm, optionally with hardened and oil-soaked sintered steel insert for extremely long life due to excellent sliding and fail-safe properties. Application: For clamping and spreading with high clamping forces and large jaw spans over the entire range of metal and woodworking. Clamping force up to 6.5 kN up to jaw span 2000 mm and up to 9 kN for span 3000 mm.

Design: Slide bracket made of forged tempered steel for maximum safety at high loads. Tool-free removable end-stop for quick repositioning of the mobile bracket for spreading or to exchange for other mobile bracket variations on a modular basis. Wear-resistant, tempered spindle. Heat-resistant specialty plate, swivelling up to 35° degrees, optionally with hardened and oil-soaked sintered steel insert for extremely long life due to excellent sliding and fail-safe properties. Application: For clamping and spreading with high clamping forces and large jaw spans over the entire range of metal and woodworking. Clamping force up to 9 kN.
High-pernce clamp 3000/140

Technische informatie


Attributen
Verpakkingshoeveelheid1
Aangepaste tariefcode82057000
€ 384,75 excl. BTW
/ set
€ 465,55 incl. BTW
  • Levering doorgaans binnen 9 dagen