Kegellager Timken 526/522, Buitendiameter: 101.6 mm | Binnendiameter: 41.275 mm | Breedte: 34.925 mm
Kegellager
Zie technische informatieReferenties
Timken:526/522
Rubix:03382306
Fabrikant:100064228
EAN:0053893651415


Technische samenvatting
| Binnendiameter | 41,275 mm |
|---|---|
| Buitendiameter | 101,6 mm |
| Breedte | 34,925 mm |
Productdetails : TIMKEN 526/522 KEGELLAGER EENRIJIG
Timken is the recognized world leader in tapered roller bearings with the most extensive offering in the market. This is the basic and the most widely used type of tapered roller bearing. It consists of the inner-ring assembly and the outer ring. It is usually fitted as one of an opposing pair. During equipment assembly, single-row bearings can be “set” to the required clearance (endplay) or preload condition to optimize performance.
Timken TS eenrijig kegelrollager 526/522 met d 41,275 mm, D 101,6 mm en T 34,925 mm. Statisch C0r 191000 N en dynamisch Cr 165000 N.
Sterke punten
Single-row tapered roller bearings have positive roller alignment that ensures true rolling motion and generates a “seating force” that pushes the roller against the cone large rib. This seating force prevents the rollers from skewing off apex, thereby keeping them positively aligned and located against the cone large rib.
Toepassingen
Vehicle front wheels; Differential and pinion configurations; Conveyor rolls; Machine tool spindles; Trailer wheels
Technische informatie
Attributen
| Verpakkingshoeveelheid | 1 |
|---|---|
| Logistieke afmetingen (D x B x H) | 116x116x49 mm |
| Logistiek gewicht | 1480 g |
| Afmeting verpakking (D x B x H) | 116x116x49 mm |
| Gewicht verpakking | 1480 g |
| Binnendiameter | 41,275 mm |
| Buitendiameter | 101,6 mm |
| Breedte | 34,925 mm |
| Type lagerspeling | cn |
| Gewicht | 1,4 kg |
| Serie | 525 |
| Koker | staal |
| Referentietoerental | 4000 rpm |
| Grenstoerental | 5300 rpm |
| Totale breedte lager | 34,925 mm |
| Statische basisbelasting, radiaal - C0r | 191000 N |
| Dynamische basisbelasting, radiaal - Cr | 165000 N |
| Aangepaste tariefcode | 84822000 |
Laten zien UNSPSC / ECL@SS / HS-codes
€ 152,94 excl. BTW
/ stuk
€ 185,06 incl. BTW
- Levering doorgaans binnen 16 dagen