Kegellager Timken 95912, Buitendiameter: 231.775 mm | Binnendiameter: 133.35 mm | Breedte: 49.213 mm
Kegellager
Zie technische informatieReferenties
Timken:95912
Rubix:03325642
EAN:0053893453156


Technische samenvatting
| Binnendiameter | 133,35 mm |
|---|---|
| Buitendiameter | 231,775 mm |
| Breedte | 49,213 mm |
Productdetails : TIMKEN 95912 CUP
Single-row tapered roller bearings are the most basic and widely used, consisting of a cone assembly and a cup. Timken patented the first in 1898 and today offers the world's widest variety in inch and metric sizes. This is the most basic and most widely used type of tapered roller bearing. It consists of two main separable parts: the inner race assembly and the outer race. It is typically mounted in opposing pairs on a shaft.
This cup (outer ring) will need to be purchased with a matching cone (inner ring/cage/rollers).
This cup (outer ring) will need to be purchased with a matching cone (inner ring/cage/rollers).
Timken 95912 cup uit de 95000-serie voor single-row tapered roller bearings (TS). Afmetingen: 133,35 mm boring, 231,775 mm OD, 49,213 mm breedte.
Sterke punten
Single cone. One-piece pressed steel cage retains rollers on the cone and spaces them evenly. Pin type cages also available.
Toepassingen
Vehicle front wheels; Differential and pinion configurations; Conveyor rolls; Machine tool spindles; Trailer wheels
Technische informatie
Attributen
| Verpakkingshoeveelheid | 1 |
|---|---|
| Logistieke afmetingen (D x B x H) | 49,276x231,902x231,902 mm |
| Logistiek gewicht | 3579 g |
| Afmeting verpakking (D x B x H) | 55,7276x241,5032x241,5032 mm |
| Binnendiameter | 133,35 mm |
| Buitendiameter | 231,775 mm |
| Breedte | 49,213 mm |
| Type lagerspeling | cn |
| Gewicht | 3,58 kg |
| Serie | 95000 |
| Koker | staal |
| Totale breedte lager | 63,5 mm |
| Statische basisbelasting, radiaal - C0r | 931000 N |
| Dynamische basisbelasting, radiaal - Cr | 629000 N |
Laten zien UNSPSC / ECL@SS / HS-codes
€ 2.339,52 excl. BTW
/ stuk
€ 2.830,82 incl. BTW
- Levering doorgaans binnen 9 dagen