Kegellager Timken 19152D, Buitendiameter: 68.263 mm | Binnendiameter: 38.1 mm | Breedte: 49.2 mm
Kegellager
Zie technische informatieReferenties
Timken:19152D
Rubix:03321167
EAN:0053893199733


Technische samenvatting
| Binnendiameter | 38,1 mm |
|---|---|
| Buitendiameter | 68,263 mm |
| Breedte | 49,2 mm |
Productdetails : TIMKEN 19152 D CONE
TDI bearings have a one-piece double inner race and two single outer races and are typically supplied complete with an outer race spacer as a pre-set assembly. The bearing can be used at fixed positions on rotation shaft applications. For rotating housing application it can be used to float on the stationary shaft.
TDI bearings are sometimes used on rotating shaft applications where a loose fit is required for ease of removal.
TDI bearings are sometimes used on rotating shaft applications where a loose fit is required for ease of removal.
Timken kegellagerkegel 19152D (double tapered cone) uit serie 19000. Bore 38,1 mm, buitendiameter 68,263 mm en breedte 49,2 mm; C0r = 57800 N en Cr = 13100 N.
Sterke punten
Double cone and two single cups, with or without a cup spacer. Furnished as a matched assembly. Cups ground to fit
Toepassingen
Gear reduction units; Calendar rolls; Industrial machinery
Technische informatie
Attributen
| Verpakkingshoeveelheid | 1 |
|---|---|
| Logistieke afmetingen (D x B x H) | 49,276x53,086x53,086 mm |
| Logistiek gewicht | 405 g |
| Afmeting verpakking (D x B x H) | 50,8x73,152x73,152 mm |
| Binnendiameter | 38,1 mm |
| Buitendiameter | 68,263 mm |
| Breedte | 49,2 mm |
| Type lagerspeling | cn |
| Gewicht | 0,6 kg |
| Serie | 19000 |
| Totale breedte lager | 36,807 mm |
| Statische basisbelasting, radiaal - C0r | 57800 N |
| Dynamische basisbelasting, radiaal - Cr | 13100 N |
| Aangepaste tariefcode | 84822000 |
Laten zien UNSPSC / ECL@SS / HS-codes
€ 2.679,90 excl. BTW
/ stuk
€ 3.242,68 incl. BTW
- Levering doorgaans binnen 9 dagen