Kegellager Timken 385-90021, Buitendiameter: 100 mm | Binnendiameter: 55.001 mm | Breedte: 52.385 mm

Kegellager

Zie technische informatie

Referenties

Timken:385-90021
Rubix:03322381
EAN:0053893019635
TIMKEN 385-90021 KEGELLAGER ASSY

Technische samenvatting

Binnendiameter55,001 mm
Buitendiameter100 mm
Breedte52,385 mm
Zie alle specificaties

Productdetails : TIMKEN 385-90021 KEGELLAGER ASSY


The configuration of the TDO provides a wide effective bearing spread, making it ideal for applications in which overturning moments are a significant load component. TDO bearings can be used in fixed positions or allowed to float in the housing bore.
Timken kegelrollenlager-assy 385-90021 (TDO, dubbel buiten) met boring 55,001 mm en buitendiameter 100 mm. Breedte 52,385 mm.

Sterke punten

Double cup and two single cones, with or without a spacer. When spacers are used, bearing is furnished as a preset, matched assembly. Cup features groove and lubrication holes in the OD. Spacers available with or without lubricant grooves and holes.

Toepassingen

Heavy-duty gear drives; Various industrial configurations

Technische informatie


Attributen
Verpakkingshoeveelheid1
Logistieke afmetingen (D x B x H)52,324x100,076x100,076 mm
Logistiek gewicht1565 g
Afmeting verpakking (D x B x H)58,674x117,602x117,602 mm
Binnendiameter55,001 mm
Buitendiameter100 mm
Breedte52,385 mm
Type lagerspelingcn
Gewicht1,566 kg
Serie385
Totale breedte lager52,385 mm
NormISO LEVENSDUUR BEREKENINGSMETHODE (L10)
Statische basisbelasting, radiaal - C0r107000 N
Dynamische basisbelasting, radiaal - Cr188000 N
€ 477,62 excl. BTW
/ stuk
€ 577,92 incl. BTW
  • Levering doorgaans binnen 9 dagen

Ontdek onze producten in vergelijkbare categorieën.