Kegellager Timken 3981-30000, Buitendiameter: 87.884 mm | Binnendiameter: 58.738 mm | Breedte: 30.048 mm
Kegellager
Zie technische informatieReferenties
Timken:3981-30000
Rubix:03322635
EAN:0053893137407


Technische samenvatting
| Binnendiameter | 58,738 mm |
|---|---|
| Buitendiameter | 87,884 mm |
| Breedte | 30,048 mm |
Productdetails : TIMKEN 3981-30000 CONE
Single-row tapered roller bearings are the most basic and widely used, consisting of a cone assembly and a cup. Timken patented the first in 1898 and today offers the world's widest variety in inch and metric sizes. This is the most basic and most widely used type of tapered roller bearing. It consists of two main separable parts: the inner race assembly and the outer race. It is typically mounted in opposing pairs on a shaft.
This cone will need to be purchased with a matching cup.
This cone will need to be purchased with a matching cup.
Timken tapered rolager-cone 3981-30000 (serie 3900) voor enkelvoudige kegelrolagertoepassingen. Voorzien van gespecificeerde afmetingen en hoge basislastratings (C0=191000 N, C1=139000 N).
Sterke punten
Single cone. One-piece pressed steel cage retains rollers on the cone and spaces them evenly. Pin type cages also available.
Toepassingen
Vehicle front wheels; Differential and pinion configurations; Conveyor rolls; Machine tool spindles; Trailer wheels
Technische informatie
Attributen
| Verpakkingshoeveelheid | 1 |
|---|---|
| Logistieke afmetingen (D x B x H) | 30,048x87,899x87,899 mm |
| Logistiek gewicht | 829 g |
| Afmeting verpakking (D x B x H) | 39,7256x116,0272x116,0272 mm |
| Binnendiameter | 58,738 mm |
| Buitendiameter | 87,884 mm |
| Breedte | 30,048 mm |
| Type lagerspeling | cn |
| Gewicht | 1,6 kg |
| Serie | 3900 |
| Koker | staal |
| Statische basisbelasting, radiaal - C0r | 191000 N |
| Dynamische basisbelasting, radiaal - Cr | 139000 N |
| Aangepaste tariefcode | 84822000 |
Laten zien UNSPSC / ECL@SS / HS-codes
€ 405,82 excl. BTW
/ stuk
€ 491,04 incl. BTW
- Levering doorgaans binnen 9 dagen