Kegellager Timken 42343DE, Binnendiameter: 87.312 mm | Breedte: 127 mm
Kegellager
Zie technische informatieReferenties
Timken:42343DE
Rubix:03322703
Fabrikant:100039253
EAN:0053893283623






Technische samenvatting
| Binnendiameter | 87,312 mm |
|---|---|
| Breedte | 127 mm |
| Type lagerspeling | cn |
Productdetails : TIMKEN 42343 DE CONE
TDI bearings have a one-piece double inner race and two single outer races and are typically supplied complete with an outer race spacer as a pre-set assembly. The bearing can be used at fixed positions on rotation shaft applications. For rotating housing application it can be used to float on the stationary shaft.
TDI bearings are sometimes used on rotating shaft applications where a loose fit is required for ease of removal.
TDI bearings are sometimes used on rotating shaft applications where a loose fit is required for ease of removal.
Timken 42343DE kegelrollenlager-cone voor dubbelrij toepassingen. Bore 87,312 mm en breedte 127 mm met precisie ABMA Class 4.
Sterke punten
Double cone and two single cups, with or without a cup spacer. Furnished as a matched assembly. Cups ground to fit
Toepassingen
Gear reduction units; Calendar rolls; Industrial machinery
Technische informatie
Attributen
| Verpakkingshoeveelheid | 1 |
|---|---|
| Logistieke afmetingen (D x B x H) | 127x121,412x121,412 mm |
| Logistiek gewicht | 4535 g |
| Afmeting verpakking (D x B x H) | 152,4x152,4x152,4 mm |
| Gewicht verpakking | 4535 g |
| Binnendiameter | 87,312 mm |
| Breedte | 127 mm |
| Type lagerspeling | cn |
| Gewicht | 5,08 kg |
| Serie | 42000 |
| Materiaal | staal |
| Koker | staal |
| Totale breedte lager | 127 mm |
| Norm | ABMA CLASS 4 |
| Statische basisbelasting, radiaal - C0r | 483077 N |
| Dynamische basisbelasting, radiaal - Cr | 267783 N |
| Aangepaste tariefcode | 84822000 |
Laten zien UNSPSC / ECL@SS / HS-codes
€ 1.231,12 excl. BTW
/ stuk
€ 1.489,66 incl. BTW
- Levering doorgaans binnen 9 dagen