Kegellager Timken 52400-90051, Buitendiameter: 157.163 mm | Binnendiameter: 101.6 mm | Breedte: 36.513 mm
Kegellager
Zie technische informatieReferenties
Timken:52400-90051
Rubix:03323462
EAN:0053893322889


Technische samenvatting
| Binnendiameter | 101,6 mm |
|---|---|
| Buitendiameter | 157,163 mm |
| Breedte | 36,513 mm |
Productdetails : TIMKEN 52400-90051 KEGELLAGER ASSY
Timken’s high-precision tapered roller bearings consist of carefully matched components that offer an added degree of fine-tuning in the bearing setting and adjustment procedure to maximize customer machine productivity. Timken manufactures high-speed designs with a variable preload capability for optimum performance. Timken also manufactures Precision Plus bearings – having an overall radial runout less than a single micron.
Timken 52400-90051 kegellager-assy (Precision Type TS), met steel bearing en gestanste stalen kooi. Open uitvoering met hoge radiale draagkracht (C0r 343000 N, Cr 57900 N).
Sterke punten
In particular, precision tapered roller bearings feature: Tighter manufacturing specifications resulting in greater rotational accuracy; Reduced tolerances on bore and outside diameter creating improved performance in high speed, high temperature applications; Straight race and/or roller profile designs (versus crowned profile designs) for increased accuracy and rigidity; Controlled machining and assembly processes to ensure that components are matched properly and exact specifications are met; High load-carrying capability compared to other bearing types so that fatigue life is enhanced; The ability to be adjusted during installation so that operating torque, shaft rigidity and operating temperature can be precisely controlled.
Toepassingen
Machine Tool; Printing Press; Rolling Mill
Technische informatie
Attributen
| Verpakkingshoeveelheid | 1 |
|---|---|
| Logistieke afmetingen (D x B x H) | 36,576x157,226x157,226 mm |
| Logistiek gewicht | 2259 g |
| Afmeting verpakking (D x B x H) | 47,752x165,1x165,1 mm |
| Binnendiameter | 101,6 mm |
| Buitendiameter | 157,163 mm |
| Breedte | 36,513 mm |
| Type lagerspeling | cn |
| Gewicht | 2,4 kg |
| Serie | 52000 |
| Materiaal | staal |
| Koker | staal |
| Totale breedte lager | 36,513 mm |
| Statische basisbelasting, radiaal - C0r | 343000 N |
| Dynamische basisbelasting, radiaal - Cr | 57900 N |
Laten zien UNSPSC / ECL@SS / HS-codes
€ 1.525,33 excl. BTW
/ stuk
€ 1.845,65 incl. BTW
- Levering doorgaans binnen 9 dagen