Kegellager Timken 81601D, Buitendiameter: 244.475 mm | Binnendiameter: 152.4 mm | Breedte: 92.075 mm
Kegellager
Zie technische informatieReferenties
Timken:81601D
Rubix:03324939
EAN:0053893409757


Technische samenvatting
| Binnendiameter | 152,4 mm |
|---|---|
| Buitendiameter | 244,475 mm |
| Breedte | 92,075 mm |
Productdetails : TIMKEN 81601 D CONE
TDI bearings have a one-piece double inner race and two single outer races and are typically supplied complete with an outer race spacer as a pre-set assembly. The bearing can be used at fixed positions on rotation shaft applications. For rotating housing application it can be used to float on the stationary shaft.
TDI bearings are sometimes used on rotating shaft applications where a loose fit is required for ease of removal.
TDI bearings are sometimes used on rotating shaft applications where a loose fit is required for ease of removal.
Timken 81601 d cone
Sterke punten
Double cone and two single cups, with or without a cup spacer. Furnished as a matched assembly. Cups ground to fit
Toepassingen
Gear reduction units; Calendar rolls; Industrial machinery
Technische informatie
Attributen
| Verpakkingshoeveelheid | 1 |
|---|---|
| Logistieke afmetingen (D x B x H) | 92,202x194,056x194,056 mm |
| Logistiek gewicht | 9502 g |
| Afmeting verpakking (D x B x H) | 222,25x146,05x222,25 mm |
| Binnendiameter | 152,4 mm |
| Buitendiameter | 244,475 mm |
| Breedte | 92,075 mm |
| Type lagerspeling | cn |
| Gewicht | 14,2 kg |
| Serie | 81000 |
| Koker | staal |
| Totale breedte lager | 87,313 mm |
| Statische basisbelasting, radiaal - C0r | 595000 N |
| Dynamische basisbelasting, radiaal - Cr | 699000 N |
| Aangepaste tariefcode | 84822000 |
Laten zien UNSPSC / ECL@SS / HS-codes
€ 3.692,23 excl. BTW
/ stuk
€ 4.467,60 incl. BTW
- Levering doorgaans binnen 9 dagen