Kegellager Timken 94706D, Buitendiameter: 195.1 mm | Binnendiameter: 177.8 mm | Breedte: 123.825 mm

Kegellager

Zie technische informatie

Referenties

Timken:94706D
Rubix:03325599
EAN:0053893449074
TIMKEN 94706 D CONE

Technische samenvatting

Binnendiameter177,8 mm
Buitendiameter195,1 mm
Breedte123,825 mm
Zie alle specificaties

Productdetails : TIMKEN 94706 D CONE


TDI bearings have a one-piece double inner race and two single outer races and are typically supplied complete with an outer race spacer as a pre-set assembly. The bearing can be used at fixed positions on rotation shaft applications. For rotating housing application it can be used to float on the stationary shaft.
TDI bearings are sometimes used on rotating shaft applications where a loose fit is required for ease of removal.
Timken 94706D kegel-/rollenlagerconus uit serie 94000 (TDI). Boring 177,8 mm en breedte 123,8 mm met hoge radiale belastingscapaciteit (C0 1.07e6 N, C1 1.15e6 N).

Sterke punten

Double cone and two single cups, with or without a cup spacer. Furnished as a matched assembly. Cups ground to fit

Toepassingen

Gear reduction units; Calendar rolls; Industrial machinery

Technische informatie


Attributen
Verpakkingshoeveelheid1
Logistieke afmetingen (D x B x H)123,825x232,41x232,41 mm
Logistiek gewicht19441 g
Afmeting verpakking (D x B x H)292,1x152,4x292,1 mm
Binnendiameter177,8 mm
Buitendiameter195,1 mm
Breedte123,825 mm
Type lagerspelingcn
Gewicht30,1 kg
Serie94000
Kokerstaal
Totale breedte lager123,825 mm
Statische basisbelasting, radiaal - C0r1070000 N
Dynamische basisbelasting, radiaal - Cr1150000 N
€ 11.632,47 excl. BTW
/ stuk
€ 14.075,29 incl. BTW
  • Levering doorgaans binnen 9 dagen

Ontdek onze producten in vergelijkbare categorieën.