Kegellager Timken H228649D, Buitendiameter: 225.425 mm | Binnendiameter: 136.525 mm | Breedte: 120.65 mm
Kegellager
Zie technische informatieReferenties
Timken:H228649D
Rubix:03325882
EAN:0053893522777


Technische samenvatting
| Binnendiameter | 136,525 mm |
|---|---|
| Buitendiameter | 225,425 mm |
| Breedte | 120,65 mm |
Productdetails : TIMKEN H 228649 D CONE
TDI bearings have a one-piece double inner race and two single outer races and are typically supplied complete with an outer race spacer as a pre-set assembly. The bearing can be used at fixed positions on rotation shaft applications. For rotating housing application it can be used to float on the stationary shaft.
TDI bearings are sometimes used on rotating shaft applications where a loose fit is required for ease of removal.
TDI bearings are sometimes used on rotating shaft applications where a loose fit is required for ease of removal.
Timken TDI kegelrollagerkegel H228649D (serie H228600) voor zware radiale/axiale belasting. Afmetingen 136,525×225,425×120,65 mm; gewicht 19,97 kg.
Sterke punten
Double cone and two single cups, with or without a cup spacer. Furnished as a matched assembly. Cups ground to fit
Toepassingen
Gear reduction units; Calendar rolls; Industrial machinery
Technische informatie
Attributen
| Verpakkingshoeveelheid | 1 |
|---|---|
| Logistieke afmetingen (D x B x H) | 120,65x179,07x179,07 mm |
| Logistiek gewicht | 12547 g |
| Afmeting verpakking (D x B x H) | 222,25x146,05x222,25 mm |
| Binnendiameter | 136,525 mm |
| Buitendiameter | 225,425 mm |
| Breedte | 120,65 mm |
| Type lagerspeling | cn |
| Gewicht | 19,97 kg |
| Serie | h228600 |
| Koker | staal |
| Totale breedte lager | 120,65 mm |
| Statische basisbelasting, radiaal - C0r | 1050000 N |
| Dynamische basisbelasting, radiaal - Cr | 647000 N |
| Aangepaste tariefcode | 84822000 |
Laten zien UNSPSC / ECL@SS / HS-codes
€ 12.065,70 excl. BTW
/ stuk
€ 14.599,50 incl. BTW
- Levering doorgaans binnen 9 dagen