Kegellager Timken H919911, Buitendiameter: 193.675 mm | Binnendiameter: 84.138 mm | Breedte: 34.498 mm
Kegellager
Zie technische informatieReferenties
Timken:H919911
Rubix:03326276
EAN:0053893708263


Technische samenvatting
| Binnendiameter | 84,138 mm |
|---|---|
| Buitendiameter | 193,675 mm |
| Breedte | 34,498 mm |
Productdetails : TIMKEN H 919911 CUP
Single-row tapered roller bearings are the most basic and widely used, consisting of a cone assembly and a cup. Timken patented the first in 1898 and today offers the world's widest variety in inch and metric sizes. This is the most basic and most widely used type of tapered roller bearing. It consists of two main separable parts: the inner race assembly and the outer race. It is typically mounted in opposing pairs on a shaft.
This cup (outer ring) will need to be purchased with a matching cone (inner ring/cage/rollers).
This cup (outer ring) will need to be purchased with a matching cone (inner ring/cage/rollers).
Timken H919911 lagerbeker (cup) voor tapse rollagers. Binnendiameter 84,138 mm, buitendiameter 193,675 mm, breedte 34,498 mm. Serie H919900.
Sterke punten
Single cone. One-piece pressed steel cage retains rollers on the cone and spaces them evenly. Pin type cages also available.
Toepassingen
Vehicle front wheels; Differential and pinion configurations; Conveyor rolls; Machine tool spindles; Trailer wheels
Technische informatie
Attributen
| Verpakkingshoeveelheid | 1 |
|---|---|
| Logistieke afmetingen (D x B x H) | 34,544x193,802x193,802 mm |
| Logistiek gewicht | 2510 g |
| Afmeting verpakking (D x B x H) | 52,4256x197,0532x197,0532 mm |
| Binnendiameter | 84,138 mm |
| Buitendiameter | 193,675 mm |
| Breedte | 34,498 mm |
| Type lagerspeling | cn |
| Gewicht | 2,34 kg |
| Serie | h919900 |
| Totale breedte lager | 51,999 mm |
| Statische basisbelasting, radiaal - C0r | 458000 N |
| Dynamische basisbelasting, radiaal - Cr | 373000 N |
| Aangepaste tariefcode | 84822000 |
Laten zien UNSPSC / ECL@SS / HS-codes
€ 714,29 excl. BTW
/ stuk
€ 864,29 incl. BTW
- Levering doorgaans binnen 9 dagen