Kegellager Timken L44600LA-902B6, Buitendiameter: 50.292 mm | Binnendiameter: 25.4 mm | Breedte: 14.224 mm
Kegellager
Zie technische informatieReferenties
Timken:L44600LA-902B6
Rubix:03327857
EAN:0053893860107


Technische samenvatting
| Binnendiameter | 25,4 mm |
|---|---|
| Buitendiameter | 50,292 mm |
| Breedte | 14,224 mm |
Productdetails : TIMKEN L 44600 LA-902B6 KEGELLAGER ASSY
Single-row tapered roller bearings are the most basic and widely used, consisting of a cone assembly and a cup. Timken patented the first in 1898 and today offers the world's widest variety in inch and metric sizes. This is the most basic and most widely used type of tapered roller bearing. It consists of two main separable parts: the inner race assembly and the outer race. It is typically mounted in opposing pairs on a shaft.
Timken L44600LA-902B6 kegellager (TRB) met Duo Face-Plus seals (TSL). Single-row assembly met 25,4 mm boring, 50,292 mm O.D. en 16,13 mm totaalbreedte.
Sterke punten
Single cone and cup. One-piece pressed steel cage retains rollers on the cone and spaces them evenly. Pin type cages also available
Toepassingen
Vehicle front wheels; Differential and pinion configurations; Conveyor rolls; Machine tool spindles; Trailer wheels
Technische informatie
Attributen
| Verpakkingshoeveelheid | 1 |
|---|---|
| Logistiek gewicht | 88 g |
| Afmeting verpakking (D x B x H) | 25,146x59,182x59,182 mm |
| Binnendiameter | 25,4 mm |
| Buitendiameter | 50,292 mm |
| Breedte | 14,224 mm |
| Type lagerspeling | cn |
| Gewicht | 0,13 kg |
| Serie | l44600la |
| Totale breedte lager | 16,13 mm |
| Statische basisbelasting, radiaal - C0r | 32900 N |
| Dynamische basisbelasting, radiaal - Cr | 9230 N |
Laten zien UNSPSC / ECL@SS / HS-codes
€ 47,71 excl. BTW
/ stuk
€ 57,73 incl. BTW
- Levering doorgaans binnen 9 dagen