Referenties
Stahlwille:66611180
Rubix:10124776
EAN:4018754039470



Documenten
Productdetails : STAHLWILLE 1180 NIJPTANG 66611180
DIN ISO 9243, gelegeerd staal, in matrijs gesmeed, in olie gehard.
Sterke punten
•DIN ISO 5748
STAHLWILLE: For over 160 years, we as a traditional German company from Wuppertal have stood for tools that are appreciated around the world for their excellent quality
STAHLWILLE: For over 160 years, we as a traditional German company from Wuppertal have stood for tools that are appreciated around the world for their excellent quality
Technische informatie
Attributen
| Verpakkingshoeveelheid | 1 |
|---|---|
| Logistieke afmetingen (D x B x H) | 24x50x180 mm |
| Logistiek gewicht | 322 g |
| Vorm van de bekken | plat |
| Lengte | 180 mm |
| Gewicht | 322 g |
| Type | kneifzange (pincers/nijptang) |
Laten zien UNSPSC / ECL@SS / HS-codes
€ 19,32 excl. BTW
/ stuk
€ 23,38 incl. BTW
- Levering doorgaans binnen 6 dagen
