Referenties
Tesa:50650-00000-00
Rubix:33010016
Fabrikant:50650-00000-00
EAN:4042448151421

Documenten
Productdetails : TESA COATING TAPE 50650 66MTR X 25MM BLAUW
tesa® products prove their impressive quality day in, day out in demanding conditions and are regularly subjected to strict controls. All technical information and data above mentioned are provided to the best of our knowledge on the basis of our practical experience. They shall be considered as average values and are not appropriate for a specification. Therefore tesa SE can make no warranties, expressed or implied, including, but not limited to any implied warranty of merchantability or fitness for a particular purpose.
Sterke punten
•High temperature resistance
Sharp paint edge
Very conformable for the use on irregular shapes
Removable without leaving residues
Sharp paint edge
Very conformable for the use on irregular shapes
Removable without leaving residues
Toepassingen
Masking off areas not to be coated during powder coating process
Technische informatie
Attributen
| Verpakkingshoeveelheid | 8 |
|---|---|
| Kleur | blauw |
| Maximumtemperatuur | 220 °C |
Laten zien UNSPSC / ECL@SS / HS-codes
€ 12,50 excl. BTW
/ rol
€ 15,13 incl. BTW
- op voorraad: binnen 24 uur verzonden
