BOSCH METAALBOOR HSS-G D338 3X33X61 2608595055 (PK=10ST)
Metaalboren HSS-G, DIN 338
Zie technische informatieZie documentenReferenties
Bosch:2608595055
Rubix:A0151401

Documenten
Productdetails : BOSCH METAALBOOR HSS-G D338 3X33X61 2608595055 (PK=10ST)
Metaalboren HSS-G, DIN 338 3 x 33 x 61 mm; 10 stuks
Sterke punten
•Long Life drilling in metal
High-speed steel ground for long-lasting performance
Split-point tip for starting holes exactly where you need them
Cylindrical shank compatible with three-jaw drill chucks
High-speed steel ground for long-lasting performance
Split-point tip for starting holes exactly where you need them
Cylindrical shank compatible with three-jaw drill chucks
Toepassingen
Construction
Technische informatie
Attributen
| Verpakkingshoeveelheid | 1 |
|---|---|
| Boordiameter | 3 mm |
| Totale lengte | 61 mm |
| Snijlengte | 33 mm |
| Type schacht | toelopend |
| DIN-norm | standaard |
| Interne koeling | nee |
| Materiaal mantel | hss |
| Punthoek | 135 ° |
| Aangepaste tariefcode | 82075060 |
Laten zien UNSPSC / ECL@SS / HS-codes
€ 8,93 excl. BTW
/ pak
€ 10,81 incl. BTW
- Levering doorgaans binnen 9 dagen
