BOSCH METAALBOOR HSS-G D340 3X66X100 (PK=5ST) 2608596812
Metaalboren HSS-G, DIN 340
Zie technische informatieZie documentenReferenties
Bosch:2608596812
Rubix:A0151389

Documenten
Productdetails : BOSCH METAALBOOR HSS-G D340 3X66X100 (PK=5ST) 2608596812
Metaalboren HSS-G, DIN 340 3 x 66 x 100 mm; 5 stuks
Sterke punten
•Long Life drilling in metal
High-speed steel ground for long-lasting performance
Split-point tip for starting holes exactly where you need them
Cylindrical shank compatible with three-jaw drill chucks
High-speed steel ground for long-lasting performance
Split-point tip for starting holes exactly where you need them
Cylindrical shank compatible with three-jaw drill chucks
Toepassingen
Construction
Technische informatie
Attributen
| Verpakkingshoeveelheid | 1 |
|---|---|
| Logistiek gewicht | 24 g |
| Afmeting verpakking (D x B x H) | 125x84x4 mm |
| Gewicht verpakking | 40 g |
| Boordiameter | 3 mm |
| Totale lengte | 100 mm |
| Snijlengte | 66 mm |
| Type schacht | toelopend |
| Interne koeling | nee |
| Materiaal mantel | hss |
Laten zien UNSPSC / ECL@SS / HS-codes
€ 10,97 excl. BTW
/ pak
€ 13,27 incl. BTW
- Levering doorgaans binnen 9 dagen
