Referenties
IKO:IR 120X130X30
Rubix:03310076
Documenten
Productdetails : IKO IR 120X130X30 NAALDLAGER BINNENRING
Machined Type Needle Roller Bearings are bearings with a low sectional height and large load ratings. The outer ring has high rigidity and can easily be used even. It is therefore possible to select a suitable bearing for use under various conditions such as heavy loads and high-speed or low-speed rotations. In addition, there are bearings with and without an inner ring. As the type without inner ring uses a shaft as the raceway surface, a compact design is possible.
Technische informatie
Attributen
| Verpakkingshoeveelheid | 1 |
|---|---|
| Binnendiameter | 120 mm |
| Breedte | 30 mm |
| Bevestigingsafstand tussen de gaten | 130 mm |
| Aantal gaten | 4 |
| Buitendiameter | 150 mm |
Laten zien UNSPSC / ECL@SS / HS-codes
€ 93,37 excl. BTW
/ stuk
€ 112,98 incl. BTW
- Levering doorgaans binnen 9 dagen