Referenties
3M:525600W
Rubix:23061123
Fabrikant:7000061778

Productdetails : 3M POLYURETHAAN KIT 525 WIT 600 ML 525600W
These products are cutting-edge, one-component formulas that require no mixing and no special application tools are required. These products form durable, elastic connections that last a long time and are ideal for: mounting panels, seals and penetrations in construction, concrete sealing, glass sealing and glazing and many other applications.
3m polyurethaan kit 525 wit 600 ml 525600w
Technische informatie
Attributen
| Verpakkingshoeveelheid | 12 |
|---|---|
| Kleur | wit |
| Inhoud | 600 ml |
Laten zien UNSPSC / ECL@SS / HS-codes
€ 120,00 excl. BTW
/ 12 stuks
€ 145,20 incl. BTW
- Levering doorgaans binnen 17 dagen