GEDORE TREKKER 2-ARMIG 90X100MM - 1.14/0

Puller 2-Arm Pattern

Zie technische informatie

Referenties

Gedore:1.14/0
Rubix:10050042
Fabrikant:8004810
EAN:4036976104530
GEDORE TREKKER 2-ARMIG 90X100MM - 1.14/0

Technische samenvatting

Aantal klauwen2
Uitwendige capaciteit100 mm
Diepte9 mm
Zie alle specificaties

Productdetails : GEDORE TREKKER 2-ARMIG 90X100MM - 1.14/0


The reliable, extra-strong model for the removal of pulleys, wheels, ball bearings, etc. With technical and economical benefits due to the variable clamping reach and automatic grip of the legs. Especially suited to removing V-belt pulley wheels and flywheels mounted on longer shafts. Upgradeable with hydraulic spindle

Technische informatie


Attributen
Verpakkingshoeveelheid1
Aantal klauwen2
Uitwendige capaciteit100 mm
Diepte9 mm
€ 43,73 excl. BTW
/ stuk
€ 52,91 incl. BTW
  • Levering doorgaans binnen 17 dagen