Gewrichtslagers SKF OR-BVPB 366936 A, Binnendiameter: 35 mm
Radial Spherical Plain Bearing
Zie technische informatieReferenties
SKF:OR-BVPB 366936 A
Rubix:03803105
Fabrikant:17382
EAN:7316570611403

Productdetails : SKF OR-BVPB 366936 A KOGELGEWRICHTSLAGER
SKF customized straight (cylindrical) bushings are manufactured with special design features and made of steel to meet the needs of application-specific operating conditions and demands.
Sterke punten
•Individual and application-specific solution
Designed for radial loads
Suitable for rotating, oscillating and linear movements
Cost effective
Other features depend on the customized design
Designed for radial loads
Suitable for rotating, oscillating and linear movements
Cost effective
Other features depend on the customized design
Technische informatie
Attributen
| Verpakkingshoeveelheid | 1 |
|---|---|
| Logistiek gewicht | 140,7 g |
| Binnendiameter | 35 mm |
| Afdichting | open |
| Land van oorsprong | DE |
| Aangepaste tariefcode | 84833080 |
Laten zien UNSPSC / ECL@SS / HS-codes
€ 47,13 excl. BTW
/ stuk
€ 57,03 incl. BTW
- Levering doorgaans binnen 9 dagen
