Gewrichtslagers Igus KGLM-25, Buitendiameter: 47 mm | Breedte: 31 mm | Binnendiameter: 25 mm
Spherical Bearing
Zie technische informatieZie documentenReferenties
Igus:KGLM-25
Rubix:03202229



Documenten
Productdetails : IGUS KGLM-25 LAGER SFERISCH IGUBAL
The use of spherical bearings is usually associated with high weight bearing materials, difficult installation, and high costs. Most of the time, maintenance is still necessary over the long-term, and the bearings are only corrosion-resistant in special designs. Often roller bearings or plain bearings malfunction prematurely due to high edge loads, or because they need to be elaborately readjusted, reamed, or refitted in order to compensate for alignment errors. igubal® spherical bearings put an end to all of these disadvantages and open up many new possibilities for your engineering design: they are easy to handle, cost-effective, lightweight and robust.
Sterke punten
•Compensation of misalignment and edge loads
Corrosion-resistant
High vibration-dampening
Excellent vibration dampening
Corrosion-resistant
High vibration-dampening
Excellent vibration dampening
Technische informatie
Attributen
| Verpakkingshoeveelheid | 1 |
|---|---|
| Binnendiameter | 25 mm |
| Buitendiameter | 47 mm |
| Breedte | 31 mm |
| Aangepaste tariefcode | 84833080 |
Laten zien UNSPSC / ECL@SS / HS-codes
€ 16,46 excl. BTW
/ stuk
€ 19,92 incl. BTW
- Levering doorgaans binnen 9 dagen
