ESAB GEVULDEDRAAD OK TUBROD 15.00 - 1.2MM.E71T-5 (16KG)
Tubrod
Zie technische informatieZie documentenReferenties
Esab:1500127630
Rubix:24700186
EAN:7330129066827

Documenten
Productdetails : ESAB GEVULDEDRAAD OK TUBROD 15.00 - 1.2MM.E71T-5 (16KG)
OK Tubrod 15.00 is a flux-cored wire which deposits very low-hydrogen quality weld metal. Diameters 1.0 and 1.2 mm are available for positional welding. The slag cover is thin and easily remelted. Shielding gas CO2 or Ar + 20% CO2. OK Tubrod 15.00 is designed for general fabrication where the risk of hydrogen-induced cracking is to be avoided.
Technische informatie
Attributen
| Verpakkingshoeveelheid | 1 |
|---|---|
| Diameter | 1,2 mm |
| Verpakking | 16 kg |
| Norm | EN ISO 17632 |
Laten zien UNSPSC / ECL@SS / HS-codes
€ 123,94 excl. BTW
/ rol
€ 149,97 incl. BTW
- Levering doorgaans binnen 6 dagen
