Referenties
Loctite:5208
Rubix:07010990
Fabrikant:232263

Documenten
Productdetails : LOCTITE VLAKKENAFDICHTING 5208 TUBE 250 ML
LOCTITE® 5208 is a medium strength (6 N/mm² tensile shear strength), methacrylate-based gasketing product that offers semi-flexible capability. Intended for use with machined, rigid metal flanges, the product is suitable for gaps up to 0. 125 mm and cures anaerobically. It is used typically as a form-in-place gasket on gearboxes and motor casings.
Loctite vlakkenafdichting 5208 tube 250 ml
Sterke punten
•Medium strength, semi-flexible
Seals close fitting joints
Designed for machined metal flanges
Seals close fitting joints
Designed for machined metal flanges
Toepassingen
Gearboxes;Motor casings
Technische informatie
Attributen
| Verpakkingshoeveelheid | 10 |
|---|---|
| Kleur | rood |
| Inhoud | 250 ml |
| Aangepaste tariefcode | 32141010 |
Laten zien UNSPSC / ECL@SS / HS-codes
€ 172,85 excl. BTW
/ stuk
€ 209,15 incl. BTW
- Levering doorgaans binnen 9 dagen