BOSCH METAALBOOR ROBUST HSS-CO 1-10MM (PK=10ST) 2607019925
10-delige Robust Line metaalborenset HSS-Co
Zie technische informatieZie documentenReferenties
Bosch:2607019925
Rubix:A0151035
EAN:3165140517058

Documenten
Productdetails : BOSCH METAALBOOR ROBUST HSS-CO 1-10MM (PK=10ST) 2607019925
10-delige Robust Line metaalborenset HSS-Co 1; 2; 3; 4; 5; 6; 7; 8; 9; 10 mm; 10-delige Robust Line metaalborenset HSS-Co, DIN 338, 135°
Sterke punten
•Long Life drilling in stainless steel
High-speed steel with added cobalt for long-lasting performance
Start holes accurately with a specially designed centring tip
High-speed steel with added cobalt for long-lasting performance
Start holes accurately with a specially designed centring tip
Toepassingen
Construction
Technische informatie
Attributen
| Verpakkingshoeveelheid | 1 |
|---|---|
| Boordiameter | 1 mm |
| Totale lengte | 12 mm |
| Snijlengte | 12 mm |
| Type schacht | toelopend |
| Interne koeling | nee |
| Materiaal mantel | hss-co |
Laten zien UNSPSC / ECL@SS / HS-codes
€ 50,33 excl. BTW
/ pak
€ 60,90 incl. BTW
- Levering doorgaans binnen 9 dagen
