Referenties
Rocol:AEROSPEC 300 (XG-291) 450g
Rubix:07040388
Fabrikant:16324
EAN:5024747163243
Documenten
Productdetails : ROCOL 16324 AEROSPEC 300 VET 450G
Long life, general purpose aerospace grease for aviation & shipping.
AEROSPEC 300 general purpose aerospace grease is designed to provide long-term lubrication in arduous operating environments. Applications include gearboxes, anti friction and plain bearings.
Sterke punten
General purpose aerospace grease. Temperature range -40 to +140°C. Excellent corrosion protection. Highly resistant to water washout. Suitable for both anti-friction and plain bearings.
Toepassingen
AEROSPEC 300 general purpose aerospace grease is designed to provide long-term lubrication in arduous operating environments. Applications include gearboxes, anti friction and plain bearings.
Technische informatie
Attributen
| Verpakkingshoeveelheid | 12 |
|---|---|
| Inhoud | 450 g |
| Kleur | bruin |
| Minimale temperatuur | -40 °C |
| Maximumtemperatuur | 140 °C |
| Assortiment | aerospec® 300 |
Laten zien UNSPSC / ECL@SS / HS-codes
€ 953,64 excl. BTW
/ 12 stuks
€ 1.153,90 incl. BTW
- Levering doorgaans binnen 9 dagen
