Dunringlager FAG 61809, Buitendiameter: 58 mm | Breedte: 7 mm | Binnendiameter: 45 mm
DUNRINGLAGER
Zie technische informatieReferenties
FAG:61809
Rubix:03023030
Fabrikant:3031680800000
EAN:4064328925458

Productdetails : FAG 61809 KOGELLAGER EENRIJIG
The FAG ball bearing is designed to support radial and axial loads in both directions. Its open design facilitates assembly and makes it ideal for applications requiring low friction and high precision.
Features:
This single-row bearing features a robust sheet steel cage. It is designed to handle high radial loads and moderate axial loads. Thanks to the absence of seals and standard radial clearance, friction is reduced, enabling high speeds to be achieved while maintaining stable operating conditions. Its standard clearance also offers an optimum compromise between vibration absorption and rigidity, contributing to controlled noise levels.
Maintenance:
Maintenance of this bearing is essential to guarantee its long service life. Regular lubrication, adapted to operating conditions, is recommended. Periodic inspections can detect any anomalies such as noise, excessive temperature or vibration. In the event of signs of wear, prompt replacement is recommended to avoid further damage to the equipment.
Sealing:
This bearing is of the open type, without seals. It is therefore exposed to external contaminants, such as dust or moisture. This model is therefore particularly suitable for environments with little exposure to impurities. The absence of seals facilitates access for maintenance, but requires particular attention to lubrication and corrosion protection.
Brand information:
Schaeffler, a world-renowned industrial group, is synonymous with innovation, quality and durability in the field of bearing technology and mechanical engineering solutions. The FAG brand, part of the Schaeffler Group, is an undisputed industry leader, offering a wide range of bearings to meet the most demanding requirements of the most diverse industries.
Features:
This single-row bearing features a robust sheet steel cage. It is designed to handle high radial loads and moderate axial loads. Thanks to the absence of seals and standard radial clearance, friction is reduced, enabling high speeds to be achieved while maintaining stable operating conditions. Its standard clearance also offers an optimum compromise between vibration absorption and rigidity, contributing to controlled noise levels.
Maintenance:
Maintenance of this bearing is essential to guarantee its long service life. Regular lubrication, adapted to operating conditions, is recommended. Periodic inspections can detect any anomalies such as noise, excessive temperature or vibration. In the event of signs of wear, prompt replacement is recommended to avoid further damage to the equipment.
Sealing:
This bearing is of the open type, without seals. It is therefore exposed to external contaminants, such as dust or moisture. This model is therefore particularly suitable for environments with little exposure to impurities. The absence of seals facilitates access for maintenance, but requires particular attention to lubrication and corrosion protection.
Brand information:
Schaeffler, a world-renowned industrial group, is synonymous with innovation, quality and durability in the field of bearing technology and mechanical engineering solutions. The FAG brand, part of the Schaeffler Group, is an undisputed industry leader, offering a wide range of bearings to meet the most demanding requirements of the most diverse industries.
Fag 61809 kogellager eenrijig
Sterke punten
- Open design for reduced friction and high speeds;
- Supports high radial loads and moderate axial loads;
- Easy assembly and maintenance thanks to absence of seals;
- Suitable for clean environments with regular maintenance.
- Supports high radial loads and moderate axial loads;
- Easy assembly and maintenance thanks to absence of seals;
- Suitable for clean environments with regular maintenance.
Toepassingen
This bearing is ideal for conveyor systems, handling equipment, agricultural machinery and machine tools. It is also used in pulley systems and guide rollers. Its robust design and ability to support a wide range of loads make it a versatile choice for a variety of industrial applications.
Technische informatie
Attributen
| Verpakkingshoeveelheid | 1 |
|---|---|
| Binnendiameter | 45 mm |
| Buitendiameter | 58 mm |
| Breedte | 7 mm |
| Afdichting | open |
| Koker | messing |
| Type lagerspeling | cn |
| Serie | 618..-y |
| Gewicht | 0,039 kg |
| Dikte | 7 mm |
| Nauwkeurigheid | p6 (abec 3 / iso class 6) |
| Referentietoerental | 7300 rpm |
| Grenstoerental | 21900 rpm |
| Diameter cilinderboring | 45 mm |
| Smering | standaard smeervet (gesmeerd voor de volledige levensduur) |
| Warmtestabilisatie | -30 °c tot +120 °c |
| Statische basisbelasting, radiaal - C0r | 5900 N |
| Dynamische basisbelasting, radiaal - Cr | 7000 N |
Laten zien UNSPSC / ECL@SS / HS-codes
€ 46,05 excl. BTW
/ stuk
€ 55,72 incl. BTW
- Levering doorgaans binnen 7 dagen
