Referenties
Loctite:EA 3421
Rubix:07010522
Fabrikant:2063254
EAN:5010266330488

Documenten
Productdetails : LOCTITE 2C-EPOXY EA 3421 DUOKOKER 50 ML
2-part, clear amber, general purpose epoxy adhesive which cures slowly at room temperature after mixing. It develops high strength and excellent moisture resistance. LOCTITE® EA 3421 is a 2-part, clear amber, general purpose epoxy adhesive which cures slowly at room temperature after mixing. It develops high strength and excellent moisture resistance. The gap filling properties make this adhesive system suitable for rough or poorly fitting surfaces made from metal, ceramic, wood or rigid plastics. The long working life and medium viscosity make this adhesive system suitable for large surfaces and where adjustment time is needed after assembly. Applications include bonding aluminium window frames and GRP panels.
Loctite 2c-epoxy ea 3421 duokoker 50 ml
Sterke punten
•High strength and excellent moisture resistance after curing
General purpose
Applications include bonding aluminium window frames and GRP panels
Long working life
General purpose
Applications include bonding aluminium window frames and GRP panels
Long working life
Technische informatie
Attributen
| Verpakkingshoeveelheid | 10 |
|---|---|
| Kleur | kleurloos |
| Inhoud | 50 ml |
| Minimale temperatuur | 55,4 °C |
| Droogtijd | 240 min |
Laten zien UNSPSC / ECL@SS / HS-codes
€ 23,24 excl. BTW
/ stuk
€ 28,12 incl. BTW
- op voorraad: binnen 24 uur verzonden